Tromso Workstation Oak Finish White Frame

Order Code: ZT4781449S

£139.99 Inc VAT (20%)

Currently unavailable

Description

Stylish, contemporary home office workstation with spacious worktop made from 15mm MFC, available in oak and walnut finishes, steel tubular legs - Powdercoated for durability and height adjustable levelling feet. Stylish drawer with curve for ease of opening, complemented by ample open fronted storage space, the drawer has a white front to complement the leg style and colour.

Specifications for Tromso Workstation Oak Finish White Frame
  • Form
    Workstation
  • Colour
    Oak
  • Weight
    25kg
  • Material
    Metal/Wood
  • Size
    1150mm
  • Product Type
    Computer Workstation
  • Height Adjustable
    No
  • Frame Colour
    White