Tyrol Workstation Oak Finish Black Frame

Order Code: ZT4781400S

£129.99 Inc VAT (20%)


Description

Stylish, contemporary home office workstation, with spacious worktop made from 15mm MFC, available in oak and walnut finishes. It features steel square tubular legs - Powdercoated for durability and a stylish suspended drawer and spacious under desk area formaximum leg space.

Specifications for Tyrol Workstation Oak Finish Black Frame
  • Size
    1200mm
  • Product Type
    Computer Workstation
  • Weight
    25kg
  • Material
    Metal/Wood
  • Colour
    Oak
  • Form
    Workstation
  • Frame Colour
    Black
  • Height Adjustable
    No
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome