Venla Desk Electrically Height Adjustable Straight WxD 1600 x 800 mm Oak/White

Order Code: ZT4130866S

£659.99 Inc VAT (20%)


Description

Venla desk, electrically height adjustable, straight, WxD 1600 x 800 mm, oak/white. Supplied = flat pack. Height adjustment range = 685 - 1185 mm. Width = 1600 mm. Depth = 800 mm. Worktop colour = oak. Worktop material = laminate. Panel thickness = 25 mm. Frame design = double T-foot stand. Frame colour = white. Frame material = steel, powder coated. Type of height adjustment = electric. Max. load static = 80 kg. Lift = 500 mm. Product type = desks, height adjustable. Electric height adjustment. Entry level model. Modern design. Venla desk, our entry level, electrically height adjustable desk. A lightweight desk suitable for versatile use and with a modern design that makes it ideal for both private and professional offices. The desk is electrically height adjustable, which functions at the simple touch of a button. The working height can be adjusted to between 685 - 1185 mm. The frame is made of powder coated steel with a very fine finish and is painted white. The legs are mechanically coupled/synchronised so that the columns can be driven by one single electric gearbox/motor. Lifting and lowering speed 25 mm/s. The electric desk is designed for a max. load of 80 kg with an evenly distributed load. The desk top is 25 mm thick and available in birch, beech, oak or laminate in dark grey, light grey or white with ABS plastic edges. An elegant and great choice for anyone looking for a simple and effective height adjustable desk.

See full description
Specifications for Venla Desk Electrically Height Adjustable Straight WxD 1600 x 800 mm Oak/White
  • Product Type
    Desks, Height Adjustable
  • Frame Colour
    White
  • Adjustable Height Range
    685 - 1185mm
  • Width
    1600mm
  • Depth
    800mm
  • Frame Design
    Double T-Foot Stand
  • Frame Material
    Steel Powder Coated
  • Panel Thickness
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome