Quantity | Price | Discount |
---|---|---|
1 - 4 | £39.99 | 0% |
5 - 9 | £37.99 | 5% |
10 + | £35.99 | 10% |
This Maplin Vlogger Kit inc Ulanzi Selfie Ring Light & Portable Desk Top Tripod is the ideal solution for anyone wanting to record or stream video interviews or start professional vlogging. The ringlight can be positioned at a perfect height to light your face and illuminate your videos. The Ulanzi VL64 LED Vlog Selfie Ring Light is an ideal solution for any photographer or videographer looking to shoot even face footage in the dark, indoors or outdoors. Easily mount the light to your camera or phone holder using the cold shoe attachment or mount to a tripod using the 1/4'' screw and you're good to go! Designed with an additional cold shoe attachment for mounting an external microphone for improved sound quality. Thanks to the compact size of the ring lamp (15cmx3.3cm) you can carry the light wherever you go. Powered by a built-in 3.7V 2000mAh lithium Ion battery, you can use the lamp up to 80 minutes at full charge. On the upper side of the light there is a USB-C connection for charging with four LED lights which show how much power is remaining. The ring lamp contains 64 LEDs, with 3 colour options: warm light, soft light or white light, ranging from 3200K to 5600K. The 3D curved diffuser avoids dazzling effects, upgrading light perception for a more delicate light source. The light will highlight your face during video calls, streaming or pre-recorded filming, making this light ideal for interviews, vlogs and more.