White Shell with Headrest Fully Bespoke Colour Tabasco Orange

Order Code: ZT3240976S

£559.99 Inc VAT (20%)


Description

Boldly going where no chair has gone before. The Zure takes you to a new comfort destination. Our unique range of this distinctive, uber stylish posture perfect seating solution has it all. There are fine mesh, fully upholstered, partly upholstered and stunning flexible elastomer options. The seat and backrest are carefully contoured to provide maximum comfort. The high quality outer skeleton wraps the user in touch point technology. Padded arm rests on the fabric and leather options provide pleasing eye-appeal whilst the elastomer versions have colour coded armrests. The polished aluminium base houses highlighted castor detailing.

• Large contoured seat and backrest; Orthopaedic designed frame • Synchronised glide tilt mechanism • Anti-shock tilt function • Depth adjustable lumbar support • Height adjustable backrest • Weight tilt tension control • Multi function arms: height adjustable and pivot arms • Aluminium 5 star base

See full description
Specifications for White Shell with Headrest Fully Bespoke Colour Tabasco Orange
  • Colour
    Tabasco Orange
  • Frame Material
    Aluminium
  • Material
    Elastomer
    Aluminium
  • Product Type
    Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome