Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Whiteb.pad Home Arcylic Desk&semi A4
By Nobo
Order Code:
ZT1593734S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/whiteb-pad-home-arcylic-deskandsemi-a4/p/ZT1593734S
Add to quotation
View all Desks, Tables & Workstations
Description
Nobo Transparent Acrylic Mini Whiteboard Desktop Notepad A4
Tags:
#BulkDiscount
Specifications
Specifications for Whiteb.pad Home Arcylic Desk&semi A4
Depth
297.0mm
Height
8.0mm
MFR Part No.
1915611
Width
210.0mm
Weight
0.403kg
Colour
Transparent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome