Wireless Charging Desk Orange Black

Order Code: ZT4782082S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

Deflecto Wireless Charging Desk Organiser/Pen Holder Black - WC103DEBLK

Specifications for Wireless Charging Desk Orange Black
  • Colour
    Black
  • Material
    Plastic
  • Product Type
    Desk Tidies
  • Dimensions (W x D x H)
    193x93x137mm
  • Form
    Desk Organiser
  • Style
    1 Compartment
  • Additional Features
    Wireless Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome