Workshop desk, table pedestal, HxWxD 900 x 1000 x 550 mm. Supplied = flat pack. Width = 1000 mm. Depth = 550 mm. Height = 900 mm. Frame material = tubular steel, powder coated. Frame colour = black. Countertop material = chipboard, plastic coated. Countertop colour = light grey. Wheel fittings = 4 swivel castors 2 with wheel stops. Max. load = 150 kg. Weight = 28 kg. Product type = workshop desks. Ergonomic working. Suitable for mobile use. Practical and versatile. Pedestal/work desk, mobile, steel frame powder coated in metallic black, textured finish. Plastic coated panels in light grey. 2 shelves, max. load 120 kg. 2 swivel castors, 100 mm with wheel lock, 2 swivel castors 100 mm. Supplied flat pack - easy self-assembly.