2 Heads Modern Floor Lamp Adjustable Lampshade Steel Frame Living Room Home

Order Code: ZT3347323S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

DUO LIGHT DESIGN: Provides double the lighting in a classic mother-child design. Top uplifter light creates a gentle all-round ambience, whilst the middle light is great for specific-spot lighting.ADJUSTABLE GOOSENECK LIGHT: Arms can be moved and stretched, making it ideal for your late-night reading.SEPARATE LIGHT OPERATION: Comes with two switches, meaning you can have the lights on at different times. Helps save unneeded electricity.STEEL FRAME: A durable and reliable structure, with a thick round base to keep balance.DIMENSIONS: 179.5H x Ф28cm. Base: 3H x Ф24cm. ASSEMBLY REQUIRED.

See full description
Specifications for 2 Heads Modern Floor Lamp Adjustable Lampshade Steel Frame Living Room Home
  • Product Type
    Floor Lamp
  • Frame Material
    Steel
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome