2 Pieces Coffee Tables Set Industrial Style Side Table Living Room Bedroom

Order Code: ZT3347620S

£79.99 Inc VAT (20%)
£91.9913% off


Description

STYLISH & PRACTICAL DESIGN: Original wood grain color coffee table set mix with black base will inject a natural and fresh atmosphere into your home, creating a great visual effect, and easily match to various home styleDURABLE CONSTRUCTION: Made from sturdy MDF board and metal frame leg, it is durable and stable enough for long-term use. The whole table can hold up to 15 kgCOMPACT SIZE: Lightweight and space-saving design makes this small coffee table can be stored inside the larger coffee table or use sperately. Easy to clean and maintain, make your home décor to the next levelMULTI-PURPOSE: Set of 2 coffee tables set is multi-functional to meet your different requirements. Perfect to be used separately as a side table in the bedroom or reading table in the study or combined as a coffee table in the living room. Two desktops provide more space for your daily itemsDIMENSIONS: Big Coffee Table Dimension: 90W x 48D x 42H cm, Small Coffee Table Dimension: 59W x 42D x 36H cm, Weight Capacity: 15kg

See full description
Specifications for 2 Pieces Coffee Tables Set Industrial Style Side Table Living Room Bedroom
  • Product Type
    Coffee Table Set
  • Weight Capacity
    15kg
  • Colour
    Wood grain color

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome