3 Pcs Modern Dining Table Set w/Table 2 Bench Seats Compact Kitchen Home

Order Code: ZT3347783S

£109.99 Inc VAT (20%)
£119.998% off


Description

THREE-PIECE SET: Formed of a table and two bench seats to cater for two people. Perfect for bringing into home kitchen and dining areas.FRESH DESIGN: Clean-cut shape in a pure white finish. It's easy to dress up and simply leave standing how it is. A modern look which will look great in every home.DURABLE: Particle board structure is solid and durable for reliable everyday use. MELAMINE COATING: Smooth finish which protects against light marks from daily use.COMPACT: Sizing suitable for smaller rooms. Bench seats fit underneath table for tidiness. DIMENSIONS: Table: 75H x 110L x 70Dcm. Bench seats: 44.8H x 86L x 30Dcm.MAXIMUM LOAD: Table: 50kg. Bench: 100kg. ASSEMBLY REQUIRED.

See full description
Specifications for 3 Pcs Modern Dining Table Set w/Table 2 Bench Seats Compact Kitchen Home
  • Style
    Modern
  • Product Type
    Dining Table Set
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome