3-Piece Bar Table Set 2 Stools Industrial Style Dining Room W/Storage Shelf

Order Code: ZT3347588S

£69.99 Inc VAT (20%)


Description

THREE-PIECE SET: Industrial design which works beautifully in your home, this set includes two chairs and a matching table for a stylish spot to eat, dine and relax.METAL FRAME: Provides a strong and reliable foundation for a long term addition in your home and kitchen.MDF TOPS: In a beautiful oak-tone finish, they are durable for everyday use, with a smooth finish which protects against water ad scratch damage.STORAGE SHELF: Placed directly under the table top, it provides a convenient and easy-access place to anything you need. DIMENSIONS: Table: 76H x 80L x 52Wcm. Chair: 75H x 43L x 49Wcm. Shelf: 50L x 43.5Wcm.MAXIMUM LOAD WEIGHT: Table: 80kg. Chair: 120kg. ASSMEBLY REQUIRED.

See full description
Specifications for 3-Piece Bar Table Set 2 Stools Industrial Style Dining Room W/Storage Shelf
  • Product Type
    Bar Table Set
  • Colour
    Oak-tone
  • Material
    Metal Frame
  • Style
    Industrial