3-Piece Dining Kitchen Set with 1 Table and 2 Matching Chairs for Home Pub Cafe835-297BK

Order Code: ZT3347865S

£89.99 Inc VAT (20%)
£102.9912.5% off
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

THREE-PIECE SET: Formed of a tall table and two matching round stools - a place to dine morning and night. Simple design is versatile for many different interiors.COMPACT: Chairs tuck neatly underneath table, helping to save space easily. Perfect for smaller kitchens and dining areas.TWO-TIER TABLE: Fitted with a shelf underneath table top, giving you discreet storage space. Footrest on the table and chairs to prevent dangling legs.SOLID CONSTRUCTION: The steel frame means a solid structure which supports you. MDF table top and seats are smooth and flat, finished in a beautiful wood-grain effect. Footpads protect your floor.DIMENSIONS: Table: 90H x 80L x 50Wcm. Stool: 60H x Φ30cm. ASSEMBLY REQUIRED.

See full description
Specifications for 3-Piece Dining Kitchen Set with 1 Table and 2 Matching Chairs for Home Pub Cafe835-297BK
  • Chair Diameter
    30cm
  • Table Width
    50cm
  • Chair Height
    60cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome