SEATS UP TO 4: This functional set includes a square dining table and 4 dining stools. It's perfect for creating a cozy dining for the whole familySPACING SAVING: Armless stools offer free movement for an unrestricted seating experience, and can be neatly located under the desk to save space when not in useSUFFICIENT STORAGE SPACE: Features a removable lid that reveals a hidden storage compartment, the stool features lots of storage space for organizing books, toys, or blanketsSTURDY BUILT: Made of particleboard, four seats are upholstered with soft linen-touch fabricTable Size: 78L x 78W x 76H cm, Stool Size: 37.5L x 37.5W x 45H cm. Assembly Required.