6 Pcs Outdoor All Weather PE Rattan Dining Table Sofa Furniture Sets w/Cushions

Order Code: ZT3348632S

£929.99 Inc VAT (20%)


Description

Six-piece set: This rattan table and chairs comes with two armchairs, two footstools, a two-seater sofa and dining table. Footstools can also be used as extra seats. Seats up to six people.Comfortable: The outdoor dining table and chairs all seats come with plush cushions so you can sit for long periods without your body aching. Covers are removable and washable.Metal wrapped in rattan: The garden rattan furniture sets with powder coated for extra strength, it ensures a sold and supportive main frame, with the luxurious weather-resistant leaf-like PE wicker for extra durability.Tempered glass top dining table: A safe place to dine from, it is sleek and beautiful. DIMENSIONS: Armchair: 88H x 69W x 70Dcm. Sofa: 88H x 124W x 70Dcm. Footstool: 34H x 47W x 35Dcm. Table: 65H x 124L x 73Wcm.Maximum load capacity: Single seat: 160kg. Footstool: 100kg. Table: 70kg. ASSEMBLY REQUIRED.

See full description
Specifications for 6 Pcs Outdoor All Weather PE Rattan Dining Table Sofa Furniture Sets w/Cushions
  • Assembly Required
    Required