7 Pcs Outdoor Dining Set w/Table and Chairs 6 Seater for Backyard Grey

Order Code: ZT3352742S

£249.99 Inc VAT (20%)


Description

SEVEN-PIECE SET: Includes garden dining chairs and a matching dining table. A complete garden set for bringing family and friends together - whether dining morning, lunch or in the evening.TEMPERED GLASS-TOP TABLE, WITH PARASOL HOLE: A solid and safe surface to dine from. A beautiful centrepiece to the set, whether standing alone or being used. 51mm dia. hole for holding garden umbrella, keeping you safely shaded.METAL STRUCTURE: Powder coated for extra strength, each piece is strong. Chairs with low armrests and high backs for extra support. Breathable mesh seats keeps your body cool and comfortable.DIMENSIONS: Chair: 93H x 54W x 71Dcm. Chair seat: 44.5W x 45Dcm. Table: 71H x 150L x 90Wcm.MAXIMUM LOAD: Chair: 120kg. Table: 50kg. ASSEMBLY REQUIRED.

See full description
Specifications for 7 Pcs Outdoor Dining Set w/Table and Chairs 6 Seater for Backyard Grey
  • Colour
    Grey
  • Product Type
    Outdoor Dining Set
  • Chair Dimensions
    93H x 54W x 71acm
  • Material
    Metal
    Tempered Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome