Bar Table Breakfast Dining Coffee Table W/Adjustable Footpads White & Black

Order Code: ZT3348481S

£74.99 Inc VAT (20%)


Description

STURDY CONSTRUCTION: Our pub table is composed of particle board and steel structure, which makes this table has excellent strength and durabilityADJUSTABLE FOOT PAD: This bar height table has four non-skid footpads that allow stable standing on an uneven floor and protect your floor from scratchingVERSATILE APPLICATIONS: Works as a bar table, hallway accent console, or side table in the entryway, home bar, and dining spacesMARBLE GRAIN DESKTOP: Our stylish bar dining table with marble grain desktop for decoration, which combines simplicity and practicality to fit in no matter what style your dining room, kitchen, pub, or caféDIMENSION: Overall Dimension: 120W x 40D x 100Hcm, Weight Capacity: 30kg

See full description
Specifications for Bar Table Breakfast Dining Coffee Table W/Adjustable Footpads White & Black
  • Weight Capacity
    30kg
  • Product Type
    Bar Table
  • Colour
    White & Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome