Dining Height Bar Stool Adjustable Height Armless Tub Chair Swivel Seat Green

Order Code: ZT3348239S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

RETRO LOOK: Large round shaped, with button tufting on the back in a diamond formation. This barstool is an interesting addition to your home and dining areas.42-54CM ADJUSTABLE HEIGHT: Set this breakfast bar stool to a position which is best for you - matching different levels easily - countertop and higher surfaces.METAL FRAME: This kitchen stool with back has a strong core structure, and a large base to keep the balance. Pad on bottom to lightly protect the floor.DIMENSIONS: 78-90H x 71W x 59Dcm. Seat: 42-54H x Φ36Wcm. Base: Φ45cm.MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Dining Height Bar Stool Adjustable Height Armless Tub Chair Swivel Seat Green
  • Colour
    Green
  • Material
    Metal
  • Product Type
    Bar Stool
  • Style
    Retro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome