Dining Table with Round Top Steel Legs for Kitchen Dining Room Brown

Order Code: ZT3349146S

£79.99 Inc VAT (20%)


Description

Modern style: Wood grain tabletop matches black steel legs, making the round dining table to create the perfect look of vintage elegance, which can fit well your home furniture.Seats up to 2: The small dining table is designed for 2 people, with a friend or a family to enjoy dinner, have a coffee, chat or relax.Solid structure: Made of quality particleboard, this space-saving dining table is sturdy for reliable use. Also, 4 tilted steel legs with middle "X" shaped design and anti-slip foot pads on the bottom can well prevent ground scratched and ensure the stable standing of the dining table.Widely usage: It is not only a dining table, but also can be used as a coffee table in the living room, a round table in the kitchen, a workplace in home office and more.Dimensions: Overall Dimension: Φ90 x 76Hcm. Overall Weight Capacity: 60kg. Assembly required.

See full description
Specifications for Dining Table with Round Top Steel Legs for Kitchen Dining Room Brown
  • Style
    Modern
  • Colour
    Brown
  • Product Type
    Dining Table
  • Leg Material
    Steel
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome