Extendable Dining Table Rectangular Wood Effect Tabletop with Steel Frame

Order Code: ZT3348465S

£279.99 Inc VAT (20%)


Description

Extendable six-seater table: A great way to bring out space to dine with friends, when everyday space is confined. Transforms from four-seater to bring in two extra seats.Industrial style: Black frame, with distressed wood-effect table top - a stylish design, with a classic edge. Brings character into your kitchen, dining and communal spaces.Steel frame, trapeze-shaped legs: Strong support as you dine and relax. Legs promote balance, with adjustable foot padsMDF table top: A sturdy place to dine from, in a beautiful wood look finish.Dimensions: Normal: 76H x 120L x 80Wcm. Extended: 76H x 160L x 80Wcm. Maximum load 80kg. Assembly required.

See full description
Specifications for Extendable Dining Table Rectangular Wood Effect Tabletop with Steel Frame
  • Product Type
    Extendable Dining Table
  • Frame Material
    Steel
  • Table Top material
    MDF
  • Maximum Load
    80kg
  • Style
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome