Extendable Garden Table Outdoor Dining Table, Aluminum Frame, Beige

Order Code: ZT3352793S

£189.99 Inc VAT (20%)


Description

Six-seater extending garden table: Accommodates extra room for when family and family come over to visit. Outdoor table expands from 80cm to 160cm.Outdoor design: A dining table made to enjoy in your garden, on the patio and beyond. Wood-effect table top infuses a touch of nature into this patio dining table, Aluminium frame: Powder coated for extra strength, this outdoor patio dining table has a strong core. Non-slip feet to gently protect floor.Easy to clean: Keep this outdoor dining table looking its best - simply wipe with a light cleaner and damp cloth.Dimensions: 75H x 80/160L x 80Wcm. Maximum load 50kg. Assembly required.

See full description
Specifications for Extendable Garden Table Outdoor Dining Table, Aluminum Frame, Beige
  • Colour
    Beige
  • Product Type
    Extendable Garden Table
  • Maximum Load
    50kg
  • Material
    Aluminum frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome