Folding Patio Dining Table for 6 Rectangular Glass Top with Parasol Hole

Order Code: ZT3352003S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

COMPACT DESIGN: This glass garden table can be folded down for convenient storage in a corner area when not in use. No assembly is required, just unfold and the table is ready to use.UMBRELLA READY: A center hole in the middle of the folding garden furniture for you to insert an umbrella into for shade on sunny days. Hole size: Φ42mm/Φ50mm, fits Φ38mm/Φ48mm umbrella pole.TEMPERED GLASS TABLETOP: Adds a sleek look to the garden table, with a smooth surface which can be cleaned easily with a wet cloth.STURDY STRUCTURE: Durable and tough metal frame with a powder coating for extra strength, making this outdoor dining table a mainstay in your home. The protective foot pads is non-slip and prevent scratch on the tubing and the floor.OUTDOOR TABLE INFORMATION: Overall Dimension: 110L x 70W x 70Hcm. Folded Dimension: 110L x 97W x 7Hcm. Weight Capacity: 30kg.

See full description
Specifications for Folding Patio Dining Table for 6 Rectangular Glass Top with Parasol Hole
  • Product Type
    Patio Dining Table
  • Design
    Folding
  • Weight Capacity
    30kg
  • Shape
    Rectangular
  • Material
    Metal Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome