CLEAN, MODERN DESIGN: Boxy shape, in a versatile white colour, with a wood-effect table top. The TV unit looks great in lots of different interior styles.STORAGE: Features three open compartments, two cabinets and a flat table top - this tv stand cabinet has plenty of room for holding a TV, media devices and more.STURDY: Particle board structure is tough and durable, so the TV cabinet is suitable for everyday use. MELAMINE COATING: A smooth finish which offers extra protection.CABLE HOLES: Keeps all wires together to prevent mess and tangling inside the TV table. DIMENSIONS: 52H x 105L x 40Wcm. End cabinet: 27H x 29.5L x 37Dcm.MAXIMUM LOAD 70KG. ASSEMBLY REQUIRED.