Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Dining Room Tables & Sets
Knights Ten Seater Table Set W4000 D2160 H800 Weight 130kg
By Charles Taylor
Order Code:
ZT5469298S
£859.99
Inc VAT (20%)
£899.99
4% off
1
Add to basket
Get it in
8-15
working days
Available
GBP
859.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/dining-room-tables-and-sets/knights-ten-seater-table-set-w4000-d2160-h800-weight-130kg/p/ZT5469298S
Add to quotation
View all Dining Room Tables & Sets
Description
KNIGHTS TEN SEATER TABLE SET W4000 D2160 H800 Weight 130kg HB300
Specifications
Specifications for Knights Ten Seater Table Set W4000 D2160 H800 Weight 130kg
Depth
2160mm
Height
800mm
Width
4000mm
Product Type
Table Set
Weight
130kg