L-Shaped Computer Desk Dining Table with Storage Shelf and Drawer, White

Order Code: ZT3349631S

£102.99 Inc VAT (20%)


Description

Original 180 Degree Rotating Design: Can be extended out straight or put in an ‘L’shape to suit the shape of your living space.Space Saving: This L-shaped desk is great for corner use. You can use it as a computer desk in your study or as a dining table in your dining room.Lots of Storage: Two drawers and two large shelves provide enough room to store and organise your papers and other bits of work efficiently.Sturdy: Made from particle board with a melamine surface to withstand daily use. Anti-slip footing included for extra stability.Dimensions: Straight: 173L x 39.8W x 74Hcm. L-Shape: 117L x 82W x 74Hcm. Desk maximum weight capacity: 70kg. Drawer maximum weight capacity: 40kg.

See full description
Specifications for L-Shaped Computer Desk Dining Table with Storage Shelf and Drawer, White
  • Colour
    White
  • Product Type
    Computer Desk

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome