Modern Bedside Table Storage End Table Drawer Living Room Bedroom White Gold

Order Code: ZT3350381S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Modern Style: Gold-tone frame, paired with the white body and boxy shape for a simple bedside table, which can be easily matching with other furniture and decor. Works great as an end table.Storage: This bedside cabinet features a top drawer. Bottom shelf and a flat tabletop - that means this is a nightstand with a generous amount of storage space for all your bedtime essentials.Metal Frame: A strong core for this bedside drawer, keeping it in shape and supporting it when filled with items. Foot pads protect the floor gently.Dimension: 60H x 45L x 40Wcm. Drawer inner: 10.5H x 36.5W x 36Dcm. Bottom shelf to ground: 12cm.Maximum Load: Shelf: 10kg. Drawer: 5kg. Assembly Required.

See full description
Specifications for Modern Bedside Table Storage End Table Drawer Living Room Bedroom White Gold
  • Bottom Shelf Height
    12cm
  • Material
    Metal
  • Product Type
    Bedside Table
  • Style
    Modern
  • Drawer Dimensions
    10.5H x 36.5W x 36acm
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome