FOUR SEATER SET: Perfect for bringing the family together, features four stools and a matching round table.COMPACT: Stools are triangle shaped, they come together and tuck under the table. Saves space when not in use, perfect for smaller homes and dining areas.STEEL FRAME: A solid and sturdy structure. You'll be sitting balanced and stable. Chairs feature padded top for comfort - table is fitted with a durable MDF top.DIMENSIONS: Table: Φ90 x 76Hcm. Stool: 38W x 38D x 40.5Hcm.MAXIMUM LOAD: Table: 20kg. Stool: 100kg. ASSEMBLY REQUIRED.