Modern Side Table with 2-Tier Shelves End Table for Bedroom, Living Room

Order Code: ZT3347902S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£42.745%
10 +£40.4910%


Description

THREE TIERS: Large bottom shelf, small upper shelf and the table top - plenty of holding and display room for your favourite things: books, photo, ornaments etc.INDUSTRIAL-BOXY: On-trend style - neutral colourway is easy to blend with other furniture. Sharp shape for extra impact.METAL FRAME: A tough core structure, fully supports the table, with adjustable feet to keep balance.DIMENSIONS: 75H x 45L x 35Wcm. Table top: 45L x 35Wcm.MAXIMUM LOAD 15KG. ASSEMBLY REQUIRED.

See full description
Specifications for Modern Side Table with 2-Tier Shelves End Table for Bedroom, Living Room
  • Maximum Load
    15kg
  • Frame Material
    Metal
  • Product Type
    Side Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome