Round Nest of Tables Set of 2 Stacking Coffee Tables for Living Room

Order Code: ZT3348827S

£109.99 Inc VAT (20%)


Description

Separate or nesting Together: The gold coffee table features a small and a large side table, and can be used independently as a coffee table, end table, or nested together by placing the small table underneath the large table to save space.Stylish style: The marble coffee table with white marble patterned plate table top, and gold tone frame design make this nesting table set stands out and is eye-catching.Stable construction: These nesting coffee tables are made of solid E1 particleboard table top with marble patterned plate table top for easy clean and maintenance, durable metal frame can hold up to 33lbs (15kg) each. Enjoy a durable accent table set suitable for daily use.Keep balance: The round coffee table includes adjustable foot pads at the bottom to add stability to help keep scratches off your floors, ensuring the coffee doesn't slip onto the floor.Dimension: Overall Dimension: Dia.74 x 46.3Hcm (large table) , Dia.59 x 38.5Hcm (small table) , Weight Capacity: 15kg (each table) , Assembly required.

See full description
Specifications for Round Nest of Tables Set of 2 Stacking Coffee Tables for Living Room
  • Colour
    Gold
  • Shape
    Round
  • Material
    Metal frame
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome