Round Side Table W/Tempered Glass Tabletop for Living Room Bedroom Dining Room

Order Code: ZT3347658S

£49.99 Inc VAT (20%)
£56.9912% off
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Modern & Simple Design: The design of metal base with luxry gold color process and black tempered glass tabletop brings a comfortable and fresh feel, and it can blend well with any home style in the living room and bedroomHigh Quality: The round side tables are made from metal frame with golden color process which give you a better user experience and four metal legs with support tube can hold up to 15kgEasy Assemble & Clean: The unique style side table come with all necessary installation tools, just take few steps to set up, non-slip foot pads on the leg protects the floor, it's easy to clean with wet wipeVersatile Use: Metal side table with luxry gold finish can be use as bed stand, sofa side table, coffee table, a great addition in your living room, bedroom, dining roomDimensions: Overall Dimension: Φ50W x 56D cm, Weight Capacity: 15kg

See full description
Specifications for Round Side Table W/Tempered Glass Tabletop for Living Room Bedroom Dining Room
  • Shape
    Round
  • Product Type
    Side Table
  • Weight Capacity
    15kg
  • Colour
    Gold
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome