734D Lead Dresser

734D Lead Dresser

Order Code: ZT1007648XCopy

£13.39 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Lead Dressers
Specially designed for use beating sheet lead, copper, zinc, aluminium etc. onto flat surfaces. Made from high density hardwood with sufficient lift to clear the user's knuckles.

Specifications for 734D Lead Dresser
  • Overall Length
    330mm
  • MFR Part No.
    734D
  • Face Diameter
    50mm
  • Overall Width
    75mm
  • Weight Each
    340g
  • Shape
    Flat
  • Type
    Lead Dresser
  • Material
    Beech
  • Head Material
    Beech
  • Head Shape
    Flat
  • Head Diameter
    50mm
  • Head Weight
    340g
  • Handle Material
    Beech