Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Ergonomic Chairs
2 Lever Factory Chair High Static
By TC Group
Order Code:
ZT1762426S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-27
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/ergonomic-chairs/2-lever-factory-chair-high-static/p/ZT1762426S
Add to quotation
View all Ergonomic Chairs
Description
2 LEVER FACTORY CHAIR HIGH STATIC
Specifications
Specifications for 2 Lever Factory Chair High Static
Back Height
310mm
MFR Part No.
CH0505+AC1014
Seat Width
465mm
Colour
Black
Seat Depth
430mm
Width
600mm
Seat Height Range
705 - 835mm
Weight
12.4kg
Depth
600mm
Back Width
420mm
Height
1170 - 1300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome