Anti-fatigue Stool, Ergonomic Saddle Seat, Gas Lift Height Adjustment

Order Code: ZT2721391S

£529.99 Inc VAT (20%)


Description

Anti-fatigue stool, ergonomic saddle seat, gas lift height adjustment. Supplied = flat pack. Seat material = vinyl. Frame design = with floor glides. Frame material = tubular steel, epoxy resin coated. Frame colour = black. Type of height adjustment = gas spring. Seat colour = black. Seat height = 660 - 870 mm. Seat width = 410 mm. Seat depth = 300 mm. Seat design = saddle seat. Max. load = 120 kg. Product type = anti-fatigue stools. Stable, tubular steel construction powder coated in black. Cover for gas lift to protect against dust and dirt. Promotes blood circulation, allows natural curvature of the spinal column and takes pressure off the muscles. Seat width 406 mm. Seat depth 300 mm. For medium duty requirements in the workshop and office. Gas lift height adjustment. Four seat versions available for different requirements

See full description
Specifications for Anti-fatigue Stool, Ergonomic Saddle Seat, Gas Lift Height Adjustment
  • Seat Depth
    300mm
  • Frame Material
    Tubular Steel, Epoxy Resin Coated
  • Seat Width
    410mm
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Product Type
    Anti-Fatigue Stools
  • Supplied
    Flat Pack
  • Load Capacity
    120kg
  • Seat Height
    660 - 870mm
  • Seat Material
    Vinyl
  • Height Adjustment Type
    Gas Spring
  • Frame Design
    Floor Glides
  • Seat Design
    Saddle Seat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome