Anti-fatigue Stool, Flat Seat With Back Support, Gas Lift Height Adjustment

Order Code: ZT2717735S

£499.99 Inc VAT (20%)


Description

Anti-fatigue stool, flat seat with back support, gas lift height adjustment. Supplied = flat pack. Seat material = PU foam. Frame design = with floor glides. Frame material = tubular steel, epoxy resin coated. Frame colour = black. Type of height adjustment = gas spring. Seat colour = black. Seat height = 630 - 840 mm. Fittings = adjustable seat inclination. Seat width = 360 mm. Seat depth = 260 mm. Seat design = flat seat. Max. load = 120 kg. Product type = anti-fatigue stools. Stable, tubular steel construction powder coated in black. Cover for gas lift to protect against dust and dirt. Adjustable seat inclination of 13°. Seat width 360 mm. Seat depth 260 mm. For medium duty requirements in the workshop and office. Gas lift height adjustment. Four seat versions available for different requirements

See full description
Specifications for Anti-fatigue Stool, Flat Seat With Back Support, Gas Lift Height Adjustment
  • Seat Depth
    260mm
  • Seat Width
    360mm
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Product Type
    Anti-Fatigue Stools
  • Supplied
    Flat Pack
  • Load Capacity
    120kg
  • Frame Material
    Tubular Steel, Epoxy Resin Coated
  • Seat Height
    630 - 840mm
  • Fittings
    Adjustable Seat Inclination
  • Seat Design
    Flat Seat
  • Seat Material
    PU Foam
  • Frame Design
    Floor Glides
  • Height Adjustment Type
    Gas Spring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome