Anti-fatigue Stool, With Back Support, Height Adjustment Range 610 - 895mm

Order Code: ZT2708428S

£359.99 Inc VAT (20%)


Description

Anti-fatigue stool, with back support, height adjustment range 610 - 895 mm. Supplied = flat pack. Seat material = PU foam. Frame design = with floor glides. Frame material = steel, resin coated. Frame colour = black. Type of height adjustment = gas spring. Seat colour = black. Seat height = 610 - 895 mm. Seat width = 360 mm. Seat design = with extended back support. Max. load = 120 kg. Product type = anti-fatigue stools. With back support. Gas lift height adjustment 620 - 890 mm Seat made of PU foam - particularly robust and durable. Large height adjustment range using gas pressure spring. Sturdy steel five-star base with floor glides. Five-star base and cover for gas lift cylinder, black. Supplied flat pack - easy self-assembly.

See full description
Specifications for Anti-fatigue Stool, With Back Support, Height Adjustment Range 610 - 895mm
  • Seat Width
    360mm
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Product Type
    Anti-Fatigue Stools
  • Supplied
    Flat Pack
  • Load Capacity
    120kg
  • Frame Material
    Steel, Resin Coated
  • Seat Height
    610 - 895mm
  • Height Adjustment Type
    Gas Spring
  • Frame Design
    Floor Glides
  • Seat Material
    PU Foam
  • Seat Design
    With Extended Back Support

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome