Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Ergonomic Chairs
Bearing High Back Chair
By TC Group
Order Code:
ZT1762876S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-27
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/ergonomic-chairs/bearing-high-back-chair/p/ZT1762876S
Add to quotation
View all Ergonomic Chairs
Description
SUPERIOR ERGONOMIC POSTURE CHAIR HEIGHT & DEPTH ADJUSTABLE ARMS UNLIMITED BAND 1 MTO
Specifications
Specifications for Bearing High Back Chair
Colour
Unlimited
Back Height
440mm
Seat Depth
500mm
Seat Width
470mm
MFR Part No.
CH2003UNB1
Weight
22kg
Width
685mm
Depth
685mm
Height
1070mm
Back Width
570mm
Seat Height Range
500-590mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome