Canasta II Chair

Order Code: ZT1762753S

£199.99 Inc VAT (20%)
£234.9914.5% off


Description

CANASTA II CHAIR

Specifications for Canasta II Chair
  • Seat Width
    520mm
  • MFR Part No.
    CH0768
  • Back Height
    710mm
  • Colour
    Black
  • Seat Depth
    510mm
  • Back Width
    520mm
  • Weight
    14.2kg
  • Depth
    720mm
  • Width
    650mm
  • Seat Height Range
    475 - 570mm
  • Height
    1050 - 1145mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome