Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Ergonomic Chairs
Challenge Universal Black Gaming Chair
By Playseat
Order Code:
ZT5365216S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 12th Mar
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/ergonomic-chairs/challenge-universal-black-gaming-chair/p/ZT5365216S
Add to quotation
View all Ergonomic Chairs
Description
Playseat Challenge Universal Black Gaming Chair
Specifications
Specifications for Challenge Universal Black Gaming Chair
Arm Type
No Arms
Material
Fabric
Colour
Black
Product Type
Office Chairs
Recommended Weight Limit
Min. 20kg, Max. 120kg
Weight
9kg
Style
Gaming Chair