0
1
2
3
4
5
6

Ergo Twist Black Mesh Seat Mesh Back with Headrest

Order Code: ZT1245853P

£499.99 Inc VAT (20%)


Description

• Large seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Triple lever independent seat and backrest mechanism • Ratchet height adjustable backrest • PCB: permanent contact backrest • Optional armrests • Gas lift tested up to: 150 kg • Usage: 24 hours • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

See full description
Specifications for Ergo Twist Black Mesh Seat Mesh Back with Headrest
  • Back Height
    725-745mm
  • Colour
    Black
  • Material
    Mesh
  • Weight
    20.2kg
  • Seat Width
    490mm
  • Seat Depth
    450-480mm
  • Seat Height
    465-55mm
  • Type
    Office Chairs
  • Back Width
    475mm
  • Back Colour
    Black
  • Seat Colour
    Black/Chrome
  • Recommended Usage
    8hours
  • Back Type
    High
  • Arm Type
    Adjustable Arms
  • Recommended Weight Limit
    135kg
  • Headrest Type
    Fixed
  • Adjustable Lumbar Support
    Yes
  • Back/Seat Action
    Synchro Tilt
  • Style
    Ergonomic Chairs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome