0
1
2
3
4
5
6

Ergo Twist Black Mesh Seat Mesh Back

Order Code: ZT1246136P

£339.99 Inc VAT (20%)


Description

• Large seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Triple lever independent seat and backrest mechanism • Ratchet height adjustable backrest • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Specifications for Ergo Twist Black Mesh Seat Mesh Back
  • Weight
    15.7kg
  • Material
    Mesh
  • Colour
    Black
  • Seat Depth
    450-480mm
  • Back Width
    475mm
  • Seat Width
    490mm
  • Back Height
    580mm
  • Seat Height
    410-510mm
  • Back Colour
    Black
  • Seat Colour
    Black
  • Product Type
    Office Chairs
  • Recommended Usage
    8hours
  • Style
    Ergonomic Chairs
  • Back/Seat Action
    Synchro Tilt
  • Back Type
    High
  • Adjustable Lumbar Support
    Yes
  • Recommended Weight Limit
    135kg
  • Arm Type
    Adjustable Arms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome