Ergonomic Executive Office Chair Computer Armless PU Wheels 360 Swivel White921-076

Order Code: ZT3351855S

£49.99 Inc VAT (20%)
£59.9916.5% off


Description

MODERN DESIGN: A modern classic with clean and sinuous lines, the adjustable chair features a leather back and seat which coordinates seamlessly with any setupERGONOMIC AND COMFORTABLE: The workshop stool features a seat filled with sponge for super comfort and wrapped in sleek PU leather for easy clean up. And saddle chair design helps to reduce the pressure on the back and spineFULLY ADJUSTABLE: Seat height and backrest angle of this beauty stool can be adjusted, allowing you to work in a comfortable and correct positionEASY MOVEMENT: Features 360� swivel seat and 5 castor wheels, this swivel chair allows you to move around freely. SALON STOOL DIMENSION: 44L x 48W x 62-74H cm Weight capacity: 120kg. Assembly Required

See full description
Specifications for Ergonomic Executive Office Chair Computer Armless PU Wheels 360 Swivel White921-076
  • Colour
    White
  • Assembly
    Required
  • Product Type
    Executive Office Chair
  • Material
    PU
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome