0
1
2
3

Ergonomic Executive Office Chair Computer Armless Wheels 360 Swivel Black

Order Code: ZT4185302S

£59.99 Inc VAT (20%)
£69.9914% off


Description

Modern Style: A modern classic with clean and sinuous lines, the PU leather office chair coordinates seamlessly with any desk. High Comfort: Quality PU leather, high-density thick sponge, steel frame and durable chair base with casters make this home office chair a superb stable structure. Adjustable Height: The adjustable height of this ergonomic office chair is 43 to 55 cm to satisfy different requirements and 5 nylon casters for easy movement. Mobility: The computer chair is equipped with five castor wheels to move around the home office easily. Dimensions: Overall Size: 48L x 52W x 78-90H cm Weight capacity: 120kg. Assembly Required.

See full description
Specifications for Ergonomic Executive Office Chair Computer Armless Wheels 360 Swivel Black
  • Style
    Modern
  • Material
    PU Leather
  • Colour
    Black
  • Assembly
    Required
  • Product Type
    Executive Office Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome