Ergonomic Gaming Chair Reclining Racing Chair with Headrest Swivel Wheels, Red

Order Code: ZT3352092S

£122.99 Inc VAT (20%)
£132.997.5% off


Description

43-51cm adjustable height: Set this gaming chair to a level best for you as you work. Suitable for different kinds of tables and work desks. 180� reclining back and manual footrest: Set the back of this pc chair to a position you want pair with the footrest to take time out whenever you want. Comfortable: This gaming chair with footrest features thick padding all over, with a back and head pillow included for extra comfort and support. Faux leather is smooth. Ergonomic: Swivel chair, the seat moves a full 360�, with armrests, tall back and five wheels on the base. Dimensions: 126-134H x 69L x 70Wcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Ergonomic Gaming Chair Reclining Racing Chair with Headrest Swivel Wheels, Red
  • Colour
    Red
  • Material
    Faux Leather
  • Product Type
    Gaming Chair
  • Maximum Load
    120kg
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome