Ergonomic Kneeling Chair

Order Code: ZT4156301S

£94.99 Inc VAT (20%)


Description

Experience a revolutionary approach to seating with this premium ergonomic kneeling chair, designed to transform your sitting experience and promote optimal posture. Whether you're working long hours at the office or need a comfortable seating option for your home, this chair is your key to enhanced comfort and well-being.
Crafted with a sturdy wood frame and adorned with linen cushion covers, our chair is not only functional but also a stylish addition to any space. Enjoy supreme comfort with 8cm thick cushions that provide excellent support during extended periods of use. Wide hip and knee cushions cater to your body's natural contours, offering personalised support for every user.
Designed to correct posture by aligning the back, neck, and shoulders, this chair is ideal for minimising back, hip, and knee pain caused by traditional seating. The bottom arc shape allows for a gentle rocking motion, promoting subtle movement to keep you engaged and active throughout the day. The non-slip tape strips on the base prevent unwanted sliding, ensuring a stable and secure seating experience.
With a robust 120kg weight capacity and a generous 15cm gap between the cushions, our kneeling chair is built to accommodate a wide range of body types. Additionally, this kneeling chair comes complete with 2 wrist rest pads - a wide keyboard rest pad and a smaller mouse rest pad for added comfort and support during your work or relaxation sessions.
Upgrade your workspace with our ergonomic kneeling chair the perfect blend of comfort, style, and wellbeing.

Product Features:

* Strong Oak Finished Wood Frame
* Comfortable 8cm Thick Cushions
* Arc Base For Gentle Rocking Motion
* Generous 120kg Load Capacity
* 2 Free Wrist Rest Pads For Support
Specifications:

* Colour: Beige
* Weight: 7.26kg
* Frame Material: Poplar Wood
* Frame Finish: Red Oak Skin Surface
* Cushion Material: Sponge and recycled cotton
* Cover Material: Linen
* Height: 550mm/55cm/21.7
* Width: 545mm/54.5cm/21.5
* Depth: 850mm/85cm/33.5
* Distance Between Cushions: 150mm/15cm/5.9
* Knee Cushion: 47cm W x 23cm D x 8cm H
* Hip Cushion: 41cm W x 29cm D x 8cm H
* Weight Capacity: 120kg
* Keyboard Rest Pad: 44cm W x 8.5cm D
* Mouse Rest Pad:14cm W x 8.5cm D
Box Contents:

* 1 x Ergonomic Kneeling Chair
* 2 x Supportive Foam Wrist Pads
* 2 x Strong Anti-Slip Tape Strips

See full description
Specifications for Ergonomic Kneeling Chair
  • Weight
    7.26kg
  • Product Type
    Ergonomic Kneeling Chair
  • Colour
    Beige

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome