Ergonomic Office Chair Adjustable Height Mesh Chair with Swivel Wheels Grey

Order Code: ZT3352927S

£79.99 Inc VAT (20%)


Description

Comfortable: The desk chair features a wide seat - easy to sit for extended periods. Mid-rise armrests and a gently curved back provides support. Also seat rocks for extra relaxation.46-56cm adjustable height: Mesh office chair adjusts easily to set to a height you want - match your desk working level to prevent straining yourself.Cushioned seat, mesh back: Padded seat on this computer chair makes working over prolonged periods super easily. , and you can get on with your work in comfort. Mesh Back: Allows the body to breathe when you lean back.Five wheels: Easy to move this home office chair around, whether seated or empty.Dimensions: 95-104H x 58W x 58Dcm. Seat: 46-56H x 47W x 45Dcm. Maximum Load 120kg. Assembly required.

See full description
Specifications for Ergonomic Office Chair Adjustable Height Mesh Chair with Swivel Wheels Grey
  • Colour
    Grey
  • Material
    Mesh
  • Adjustable Height
    46-56cm
  • Maximum Load
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome