Ergonomic Office Chair Adjustable Height Rolling Swivel W/Armrest Light Grey

Order Code: ZT3352741S

£143.99 Inc VAT (20%)
£153.996% off


Description

Comfortable: An office chair with footrest to elevate your body wonderfully. Thick sponge padding ideal for long working periods. Comes with removable pillow.Adjustable: Back of this computer chair can go back maximum 155°, height is adjustable between 116-124cm.Manual footrest: Pull into position and start enjoying the relaxation benefits of elevating your lower body. Can sit back and rest whenever you want.Comfortable: Desk chair features tall back, 360° rotatable seat and armrests. Five wheels to move around easily, whether seated or empty.Dimensions: 116-124H x 66W x 76Dcm. Maximum load 150kg. Assembly required.

See full description
Specifications for Ergonomic Office Chair Adjustable Height Rolling Swivel W/Armrest Light Grey
  • Material
    Sponge
  • Product Type
    Office Chair
  • Colour
    Light Grey
  • Maximum Load
    150kg
  • Adjustable Height
    116-124cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome