Ergonomic Office Chair w/7 Massage Points Headrest Armrest Footrest Brown

Order Code: ZT3347221S

£129.99 Inc VAT (20%)


Description

Office massage chair: Five back and two seat massage points to soothe and relieve the muscles whenever needed, with five different modes to switch up your relaxation. Controlled by the included wired remote.Comfortable design: Not just a 155° reclining office chair with footrest, comes with a wide seat, high back and fixed armrests to support your body. Thickly padded with back pillow included.106.5-114.5cm adjustable: Controlled via the under-seat lever, it's easy to set this home office chair to a level best for you - work and relax at the correct height, helping prevent you from straining yourself.Stylish: Wrapped in faux leather, this is a striking and executive office chair. Feels and looks great.Dimensions: 106.5-114.5H x 67W x 69Dcm. Reclined: 58H x 55W x 120Dcm. Maximum load 135kg. Assembly required.

See full description
Specifications for Ergonomic Office Chair w/7 Massage Points Headrest Armrest Footrest Brown
  • Material
    Faux leather
  • Maximum Load
    135kg
  • Product Type
    Office Chair
  • Colour
    Brown
  • Height Adjustment
    106.5-114.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome