Ergonomic Swivel Chair, Mesh Back Rest, Dark Brown

Order Code: ZT2718693S

£279.99 Inc VAT (20%)


Description

Ergonomic swivel chair, mesh back rest, dark brown. Supplied = flat pack. Cover material = polypropylene, polyester. Colour of covering = dark brown. Frame colour = graphite black RAL 9011. Frame material = nylon. Seat mechanism = permanent contact mechanism. Frame design = with castors. Height adjustment range = 430 - 510 mm. Type of arm rests = without arm rests. Back rest height = 550 mm. Fittings = lumbar support. Seat depth = 480 mm. Seat width = 480 mm. Shape of seat shell = lumbar support seat. Conforms to = DIN EN 1335 part 1 - 3, DIN EN 12527+DIN EN 12529. Design of castors = castors for soft floors. Max. load = 110 kg. Period of use/day = up to 6 hours. Product type = ergonomic swivel chairs. Breathable mesh back rest. Comfortable ergonomic seat. Cubic and compact. Easy care fabric cover, 100 % polypropylene. Black mesh back rest, 100 % polyester. Frame in graphite black RAL 9011. Supplied flat pack - easy self-assembly. Your advantage Designer back rest with actively breathing mesh cover, hand wheel used to adjust the height to one of multiple positions. Ergonomic seat to provide support in the pelvic area.

See full description
Specifications for Ergonomic Swivel Chair, Mesh Back Rest, Dark Brown
  • Seat Width
    480mm
  • Seat Depth
    480mm
  • Frame Colour
    Graphite Black
  • Product Type
    Ergonomic Swivel Chairs
  • Supplied
    Flat Pack
  • Arm Type
    Without Arm Rests
  • Load Capacity
    110kg
  • Frame Material
    Nylon
  • Colour of Covering
    Dark Brown
  • Seat Mechanism
    Permanent Contact Mechanism
  • Adjustable Height Range
    430 - 510mm
  • Back Rest Height
    550mm
  • Fittings
    Lumbar Support
  • Castor Type
    Castors for Soft Floors
  • Cover Material
    Polypropylene, Polyester
  • Frame Design
    Castors
  • Seat Type
    Lumbar Support Seat
  • Seat Shape
    Lumbar Support Seat