GXT703R Riye Red Adjustable Gaming Chair

Order Code: ZT4781847S

£159.99 Inc VAT (20%)


Description

Trust GXT 703R Riye Red Adjustable Gaming Chair

Specifications for GXT703R Riye Red Adjustable Gaming Chair
  • Product Type
    Office Chairs
  • Arm Type
    Height Adjustable Arms
  • Seat Width
    540mm
  • Back Height
    780mm
  • Recommended Weight Limit
    140kg
  • Weight
    15.5kg
  • Colour
    Red
  • Seat Depth
    520mm
  • Material
    PU Leather
  • Style
    Gaming Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome