Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Ergonomic Chairs
Hi-Rise Adjustable Draughting Kit
By TC Group
Order Code:
ZT1759416S
£89.99
Inc VAT (20%)
£109.99
18% off
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it in
15-27
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/ergonomic-chairs/hi-rise-adjustable-draughting-kit/p/ZT1759416S
Add to quotation
View all Ergonomic Chairs
Description
HI-RISE ADJUSTABLE DRAUGHTING KIT
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Hi-Rise Adjustable Draughting Kit
Weight
4kg
Width
420mm
Colour
Black
Height
105mm
Depth
420mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome